Zoro Homepage

Key Chain, Silver, Metal, Retractable, 5 PK

  • Mfr # 701290

  • Zoro # G809200806


product price: $9.49
/pk 5, $1.90/ea
Sold in multiples of 5 for $47.45

Key Features

Type
Retractable
Material
Metal
Color
Silver
Features
24 in Cable Chain; Retracts Automatically
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701290
Zoro #
G809200806
UPC #
736511590241
Country of Origin
China

Details

Item
Key Chain
Type
Retractable
Material
Metal
Color
Silver
Features
24 in Cable Chain; Retracts Automatically

Description

CARRY KEYS: Used primarily to carry keys and ID cards, attaching conveniently to belt loop, purse, or backpackRETRACTABLE CORD: Features a 24" retractable cord that pulls key or card back to base when releasedROBUST DESIGN: Durable steel build ensures key retriever meets your standards for daily useSPLIT RING: Comes with a 1-1/4" split ring, allowing for easy organization of keys for the office, house, or anywhere elseClips over the top of a beltFive (5) per sellable unitItem sold individually at retail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.