Zoro Homepage

Key Chain, Valet Ring Type, Blue/Pink

  • Mfr # 5936729

  • Zoro # G603979267


product price: $20.85
/ea

Key Features

Material
Metal
Ring Type
Valet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5936729
Zoro #
G603979267
UPC #
045899710777
Country of Origin
China

Details

Item
Key Chain
Material
Metal
Ring Type
Valet
Color
Blue/Pink

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Metal Valet Key Chain
  • Pack of 5
Specifications
  • Type: Key Chain
  • Color: Pink & Blue
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.