Zoro Homepage

Key Chain, Valet Ring Type, Silver

  • Mfr # 5935911

  • Zoro # G703754788


product price: $34.45
/ea

Key Features

Material
Metal
Ring Type
Valet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5935911
Zoro #
G703754788
UPC #
736511590081
Country of Origin
China

Details

Item
Key Chain
Material
Metal
Ring Type
Valet
Color
Silver

Description

Take a look at our products, where you can browse through our collection of unique gadgets and gifts. Flip through the widest assortment of products and choose the best one for you.

Features
  • Metal valet key chain
Specifications
  • Color Family: Silver
  • Material: Metal
  • Key Ring Style: Valet
  • Type: Key Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.