
Key Identifier, Metal/Paper, Labeling, 5 PK
Mfr # 704260
Zoro # G209579335
product price: $2.69
/pk 5, $0.54/eaSold in multiples of 5 for $13.45
Key Features
Type
Labeling
Material
Metal/Paper
Ring Dia. (In.)
1 in
Features
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704260
Zoro #
G209579335
UPC #
736511590296
Country of Origin
China
Dimensions
Ring Dia. (In.)
1 in
Details
Item
Key Identifier
Type
Labeling
Material
Metal/Paper
Features
Flexible
Description
These brightly colored ID tags will help you identify you belonging at a glance. Whether used with keys or on luggage, these ID tags are a durable way to label. A plastic overlay protects the label from moisture and the flexible plastic frames won't crack or fade over time and use. *
- • Assorted colors
- • Steel split ring
- • Perfect for key identification
- • Wont fade
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.