Zoro Homepage

Key Ring, Multicolored, Metal, 5 PK

  • Mfr # 699999

  • Zoro # G209209508


product price: $5.35
/pk 5, $1.07/ea
Sold in multiples of 5 for $26.75

Key Features

Material
Metal
Ring Type
Labeling/ID
Color
Multicolored
Ring Dia. (In.)
1-1/4 in
Length
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699999
Zoro #
G209209508
UPC #
38902090256
Country of Origin
China

Dimensions

Ring Dia. (In.)
1-1/4 in
Length
2.88 in
Width
0.19 in
Height
5.06in

Details

Item
Key Ring
Material
Metal
Ring Type
Labeling/ID
Color
Multicolored

Description

Label and organize keys at home or at the office. Customize the label with names, uses, or phone numbers to ensure that keys stay organized and clearly identified. The split ring is easy to attach and remove from keys, making it the perfect choice for short term identification.


  • • Paper surface for easy customization
  • • Customization - Each label can be used to identify names, uses, or phone numbers
  • • Tags are ideal for organizing and labeling keys at home or the office

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.