Key Ring, Purple, Blue and Green, Metal, Split Rings/Cable Rings, 5 PK

  • Mfr # 700000

  • Zoro # G509233890


product price: $5.45
/pk 5, $1.09/ea
Sold in multiples of 5 for $27.25

Key Features

Type
Split Rings/Cable Rings
Material
Metal
Color
Purple, Blue and Green
Ring Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700000
Zoro #
G509233890
UPC #
38902090263
Country of Origin
China

Dimensions

Ring Dia. (In.)
1 in

Details

Item
Key Ring
Type
Split Rings/Cable Rings
Material
Metal
Color
Purple, Blue and Green

Description

These durable rings are made of tempered steel, ensuring that they won't lose their shape even after repeated use. Perfect for a varitey of uses such as key organization, ID badges, and attaching trinkets to backpacks and purses. Colors include purple, green, and blue. *


  • • Key Ring
  • • Nickel-plated tempered steel
  • • 1" split ring
  • • Create your own key chains or add on to an existing one

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.