
Key Ring, Silver, Metal, Beaded Chain, 5 PK
Mfr # 701711
Zoro # G709209596
product price: $2.19
/pk 5, $0.44/eaSold in multiples of 5 for $10.95
Key Features
Type
Beaded Chain
Material
Metal
Color
Silver
Ring Dia. (In.)
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701711
Zoro #
G709209596
UPC #
38902160263
Country of Origin
China
Dimensions
Ring Dia. (In.)
6 in
Details
Item
Key Ring
Type
Beaded Chain
Material
Metal
Color
Silver
Description
The 6 inch beaded chain allows you to easily create a key chain or loop for attaching items. Beaded chain can also be used for light pulls or household repairs.
- • Can be used as neck or key chain
- • Resists scratches and dents better than other metals
- • Silver appearance and have one connector attached to each piece
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.