Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Ring, Silver, Metal, Split Rings/Cable Rings, 5 PK

  • Mfr # 701280

  • Zoro # G809200813


product price: $2.15
/pk 5, $0.43/ea
Sold in multiples of 5 for $10.75

Key Features

Type
Split Rings/Cable Rings
Material
Metal
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701280
Zoro #
G809200813
UPC #
736511590302
Country of Origin
China

Details

Item
Key Ring
Type
Split Rings/Cable Rings
Material
Metal
Color
Silver

Description

Slip sleeve key rings are a great way to add function to a backpack, bag, or current key chain. With a rust-resistant nickel-plating, this key ring slides open for easy use and closes tightly to protect your keys. Two (2) key rings per pack.
  • • Nickel-plated tempered steel. Durable and easy to use.
  • • Slides open and closed for easy addition and removal or keys.
  • • Easy to attach to backpacks, purses, etc for quick access to keys.
  • • 2 per Pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.