Zoro Homepage

Key Ring, Silver, Tempered Steel, 50 PK

  • Mfr # 703518

  • Zoro # G309200801


product price: $0.54
/pk 50, $0.01/ea
Sold in multiples of 50 for $27.00

Key Features

Material
Tempered Steel
Ring Type
Split Rings/Cable Rings
Color
Silver
Ring Dia. (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703518
Zoro #
G309200801
UPC #
8236658262
Country of Origin
China

Dimensions

Ring Dia. (In.)
1-1/4 in

Details

Item
Key Ring
Material
Tempered Steel
Ring Type
Split Rings/Cable Rings
Color
Silver

Description

These durable rings are made of tempered steel, ensuring that they won't lose their shape even after repeated use. Perfect for a varitey of uses such as key organization, ID badges, and attaching trinkets to backpacks and purses. *


  • • Nickel-plated tempered steel
  • • Multifunctional
  • • Create your own key chains or add on to an existing one
  • • 1-1/4" split ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.