
Key Ring, Silver, Tempered Steel, Split Rings/Cable Rings, 5 PK
Mfr # 701285
Zoro # G109200841
product price: $2.45
/pk 5, $0.49/eaSold in multiples of 5 for $12.25
Key Features
Type
Split Rings/Cable Rings
Material
Tempered Steel
Color
Silver
Ring Dia. (In.)
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701285
Zoro #
G109200841
UPC #
8236542967
Country of Origin
China
Dimensions
Ring Dia. (In.)
3/4 in
Details
Item
Key Ring
Type
Split Rings/Cable Rings
Material
Tempered Steel
Color
Silver
Description
These durable rings are made of tempered steel, ensuring that they won't lose their shape even after repeated use. Perfect for a varitey of uses such as key organization, ID badges, and attaching trinkets to backpacks and purses. *
- • Key Ring
- • Nickel-plated tempered steel
- • Multifunctional
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.