Zoro Homepage

Key Ring, Split Rings Carabiner Ring Type, Silver

  • Mfr # 5982780

  • Zoro # G009220468


product price: $15.59
/ea

Key Features

Material
Metal
Ring Type
Split Rings Carabiner
Color
Silver
Ring Dia. (In.)
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5982780
Zoro #
G009220468
UPC #
37504071632
Country of Origin
China

Dimensions

Ring Dia. (In.)
1 inch

Details

Item
Key Ring
Material
Metal
Ring Type
Split Rings Carabiner
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.