Zoro Homepage

Key Ring, Split Rings/Cable Rings Ring Type, Assorted

  • Mfr # 5936737

  • Zoro # G503979183


product price: $25.99
/ea

Key Features

Material
Metal
Ring Type
Split Rings/Cable Rings
Color
Assorted
Ring Dia. (In.)
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5936737
Zoro #
G503979183
UPC #
045899710784
Country of Origin
China

Dimensions

Ring Dia. (In.)
2 inch

Details

Item
Key Ring
Material
Metal
Ring Type
Split Rings/Cable Rings
Color
Assorted

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Split Rings & Cable Rings Key Ring
  • Pack of 5
Specifications
  • Type: Key Ring
  • Color: Assorted
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.