Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Ring, Tempered Steel, Split Rings/Cable Rings, 50 PK

  • Mfr # 703516

  • Zoro # G609200815


product price: $0.33
/ea
Sold in multiples of 50 for $16.50

Key Features

Type
Split Rings/Cable Rings
Material
Tempered Steel
Ring Dia. (In.)
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703516
Zoro #
G609200815
UPC #
8236658255
Country of Origin
China

Dimensions

Ring Dia. (In.)
1-1/8 in

Details

Item
Key Ring
Type
Split Rings/Cable Rings
Material
Tempered Steel

Description

These durable rings are made of tempered steel, ensuring that they won't lose their shape even after repeated use. Perfect for a varitey of uses such as key organization, ID badges, and attaching trinkets to backpacks and purses. *


  • • Key Ring
  • • Nickel-plated tempered steel
  • • Multifunctional
  • • Create your own key chains or add on to an existing one

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.