KeyKrafter Automotive Key Blank 2058 B61 Double For GM, PK4
- Mfr # 532058
- Zoro # G609200464
product price:
$
3.15
/pk of 4, $0.79/ea
Sold in multiples of 4 pks for
$12.60
Key Features
Keyway Type
Automotive
Material
Brass
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 532058
- Zoro #
- G609200464
- UPC #
- 38902160003
- Country of Origin
- United States
Details
- Keyway Type
- Automotive
- Item
- Key Blank
- Material
- Brass
- Color
- Silver
Description
This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. With a bright, long-lasting finish, this key is multifunctional and reliable.
- • Durable and reliable.
- • Wide head allows for easy grip.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.