KeyKrafter Automotive Key Blank 38 DA34 DA35 DA39 SR8 DA34PH DA39PH Double For Nissan, 4PK

  • Mfr # 88514

  • Zoro # G509200489


product price:  $5.46
/pk 4, $1.37/ea
Sold in multiples of 4 for $21.84

Key Features

Type
Automotive
Material
Brass
For Use With
Nissan
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88514
Zoro #
G509200489
UPC #
736511500387
Country of Origin
United States

Details

Type
Automotive
Item
Key Blank
Material
Brass
For Use With
Nissan
Color
Silver

Description

This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Made of brass
  • • Key is blank
  • • Check manufacturer guide for verification of exact key required as replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.