KeyKrafter House/Office Universal Key Blank 153 S31 Single

  • Mfr # 441530
  • Zoro # G809200479
product price: 
$
3.15
/pk of 4, $0.79/ea
Sold in multiples of 4 pks for $12.60

Key Features

Keyway Type
House, Office
Material
Brass
Key Number
153
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
441530
Zoro #
G809200479
UPC #
87200006193
Country of Origin
United States

Details

Keyway Type
House, Office
Item
Universal Key Blank
Material
Brass
Key Number
153

Description

Compatible with some Sargent locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Attractive nickel finish
  • • Durable and reliable
  • • 1 per retail package
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews