Zoro Homepage

KeyKrafter House/Office Universal Key Blank 156 Y103 Single, 4PK

  • Mfr # 441560

  • Zoro # G409200657


product price: $2.75
/pk 4, $0.69/ea
Sold in multiples of 4 for $11.00

Key Features

Material
Brass
Key Number
156
Keyway Type
House/Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441560
Zoro #
G409200657
UPC #
87200006223
Country of Origin
United States

Details

Material
Brass
Key Number
156
Keyway Type
House/Office
Item
Universal Key Blank

Description

Compatible with some Yale locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Attractive nickel finish
  • • Durable and reliable
  • • 1 per retail package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.