KeyKrafter House/Office Universal Key Blank 235 SC24 Single

  • Mfr # 442350
  • Zoro # G709200494
product price: 
$
2.85
/pk of 4, $0.71/ea
Sold in multiples of 4 pks for $11.40

Key Features

Type
House/Office
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
442350
Zoro #
G709200494
UPC #
38902098733
Country of Origin
United States

Details

Type
House/Office
Item
Universal Key Blank
Material
Brass

Description

Compatible with some Schlage locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Attractive nickel finish
  • • Durable and reliable
  • • 1 per retail package
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews