
KeyKrafter House/Office Universal Key Blank 242 CO36 Single, 4PK
Mfr # 442420
Zoro # G009200637
product price: $2.99
/pk 4, $0.75/eaSold in multiples of 4 for $11.96
Key Features
Type
House/Office
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442420
Zoro #
G009200637
UPC #
38902098801
Country of Origin
United States
Details
Type
House/Office
Item
Universal Key Blank
Material
Brass
Description
Compatible with some Corbin locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- • Attractive nickel finish
- • Durable and reliable
- • 1 per retail package
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.