Shop HILLMAN
See all product information
Create Account
KeyKrafter Universal House/Office Key Blank 2040 AP4 Single, PK4
- Mfr # 532040
- Zoro # G709200456
product price:
$
3.15
/pk of 4, $0.79/ea
Sold in multiples of 4 pks for
$12.60
Key Features
Type
House/Office
Material
Brass
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 532040
- Zoro #
- G709200456
- UPC #
- 38902159830
- Country of Origin
- United States
- Type
- House/Office
- Item
- Key Blank
- Material
- Brass
- Color
- Silver
Description
Keep your possessions safe with this durable and cost effective key that is compatible with certain padlocks. The wide, flat head makes gaining a strong grip easy. With a bright, long-lasting finish, this key is multifunctional and reliable.
- • Attractive nickel finish.
- • Durable and reliable.
- • Wide, flat surface makes gripping easy.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.