Shop HILLMAN
See all product information
Create Account
KeyKrafter Universal House/Office Key Blank 2046 KK6PH Double For Kia Locks
- Mfr # 532046
- Zoro # G709200593
product price:
$
4.49
/pk of 4, $1.12/ea
Sold in multiples of 4 pks for
$17.96
Key Features
Keyway Type
House, Office
Material
Brass
Color
Black/Silver
Key Number
2046
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 532046
- Zoro #
- G709200593
- UPC #
- 38902159892
- Country of Origin
- United States
- Keyway Type
- House, Office
- Item
- Key Blank
- Material
- Brass
- Color
- Black/Silver
- Key Number
- 2046
Description
This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. With a bright, long-lasting finish, this key is multifunctional and reliable.
- • Attractive nickel finish.
- • Durable and reliable.
- • Wide head allows for easy grip.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.