Zoro Homepage

L-Hook, 6 inch L, Steel

  • Mfr # 57750

  • Zoro # G209203087


product price: $52.95
/ea

Key Features

Anchor Bolt Type
L-Hook
Body Length
6 inch
Material
Steel
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57750
Zoro #
G209203087
UPC #
8236766431
Country of Origin
China

Dimensions

Body Length
6 inch

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Material
Steel
Fastener Thread Type
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.