Zoro Homepage

L-Hook, 8" L, Galvanized

  • Mfr # 5403464

  • Zoro # G704077930


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Anchor Bolt Type
L-Hook
Body Length
8"
Finish
Galvanized
Compatible Material
Concrete
Anchor Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5403464
Zoro #
G704077930
UPC #
8236780123
Country of Origin
China

Dimensions

Body Length
8"
Anchor Dia.
1/2 in

Details

Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Finish
Galvanized
Compatible Material
Concrete

Description

Features
  • 1/2 x 8
  • Galvanized.
  • Anchor bolts are imbedded in concrete and used to support structural steel columns, light poles, highway sign structures, bridge rail equipment and many other applications.
  • These anchor bolts are galvanized for corrosion resistance. To be used with treated lumber.
Specifications
  • Dimension: 3.3" H x 7.8" W x 12.8" L
  • Weight: 23.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.