
Lag Screw, 10 inch, Steel, Zinc Plated
Mfr # 77484
Zoro # G309136575
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Fastener Length
10 inch
Drive Size
5/8 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77484
Zoro #
G309136575
UPC #
8236085648
Country of Origin
China
Dimensions
Fastener Length
10 inch
Drive Size
5/8 inch
Details
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Lag Screw
Head Type
Hex
Grade
2 Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.