Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex Hex Drive
Mfr # 230125
Zoro # G006886025
product price:Â $61.59
/eaKey Features
Hex Drive
System of Measurement
Inch
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230125
Zoro #
G006886025
UPC #
8236085402
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/2 in
Fastener Length
3 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.