Zoro Homepage

Lag Screw, 1/2 in, 4 in, Hex Hex Drive

  • Mfr # 230131

  • Zoro # G406886045


product price: $42.75
/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
1/2 in
Fastener Length
4 in
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230131
Zoro #
G406886045
UPC #
8236085426
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/2 in
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
Hex
Item
Lag Screw
Head Style
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.