Zoro Homepage

Lag Screw, 1/4 in, 2 in, Hex Hex Drive

  • Mfr # 811512

  • Zoro # G206886085


product price: $38.19
/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
2 in
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811512
Zoro #
G206886085
UPC #
8236132021
Country of Origin
United States

Dimensions

Screw Size
1/4 in
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Hex
Item
Lag Screw
Head Style
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.