
Lag Screw, 1/4 in, 2.50 in, Zinc Plated Hex Hex Drive
Mfr # 797053
Zoro # G904045265
product price: $56.99
/eaKey Features
Hex Drive
System of Measurement
Inch
Screw Size
1/4 in
Fastener Length
2.50 in
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
797053
Zoro #
G904045265
UPC #
747925480882
Country of Origin
China
Dimensions
Screw Size
1/4 in
Fastener Length
2.50 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Description
Features
- 100 Pack.
- Size - 1/4 x 2-1/2 in.
- Zinc, Hex Head Lag Bolt.
- Dimension - 0.2 x 0.2 x 3.34 in.
- Item Weight - 3.34 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.