
Lag Screw, 1/4 in, 3/2 in, Stainless Steel, Hex Hex Drive
Mfr # 59591
Zoro # G703896792
product price: $50.55
/eaKey Features
Hex Drive
System of Measurement
Inch
Screw Size
1/4 in
Material
Stainless Steel
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59591
Zoro #
G703896792
UPC #
8236144536
Country of Origin
China
Dimensions
Screw Size
1/4 in
Fastener Length
3/2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Stainless Steel
Item
Lag Screw
Head Style
Hex
Description
Features
- 1/4" x 1-1/2"
- Hex head
- Coarse thread
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.