Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lag Screw, 2 1/2 inch, Steel, Zinc Plated

  • Mfr # 77477

  • Zoro # G609174277


product price: $56.39
/ea

Key Features

Fastener Length
2 1/2 inch
Drive Size
5/8 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77477
Zoro #
G609174277
UPC #
8236085549
Country of Origin
China

Dimensions

Fastener Length
2 1/2 inch
Drive Size
5/8 inch

Details

Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Lag Screw
Grade
2 Grade
Head Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.