Zoro Homepage

Lag Screw, 2 inch, Stainless Steel, 50 PK

  • Mfr # 59592

  • Zoro # G209281122


product price: $43.45
/pk 50, $0.87/ea

Key Features

Fastener Length
2 inch
Drive Size
1/4 inch
Material
Stainless Steel
Thread Style
Coarse
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59592
Zoro #
G209281122
UPC #
8236144543
Country of Origin
China

Dimensions

Fastener Length
2 inch
Drive Size
1/4 inch

Details

Material
Stainless Steel
Thread Style
Coarse
Item
Lag Screw
Head Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.