Lag Screw, 5-1/2 inch, Steel, Zinc Plated

  • Mfr # 5324066

  • Zoro # G709116832


product price: $63.95
/ea

Key Features

Fastener Length
5-1/2 inch
Drive Size
3/8 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5324066
Zoro #
G709116832
UPC #
8236085303
Country of Origin
China

Dimensions

Fastener Length
5-1/2 inch
Drive Size
3/8 inch

Details

Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Lag Screw
Grade
2 Grade
Head Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.