Zoro Homepage

Lag Screw, 5 inch, Steel, Hot Dipped Galvanized

  • Mfr # 55682

  • Zoro # G603755236


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Coarse
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55682
Zoro #
G603755236
UPC #
8236132960
Country of Origin
China

Dimensions

Fastener Length
5 inch
Drive Size
1/4 inch

Details

Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Coarse
Item
Lag Screw
Head Type
Hex

Description

Features
  • 1/4" x 5"
  • Hot dip galvanized
  • Hex head
Specifications
  • Dimension: 3.3" H x 4.5" W x 6.8" L
  • Weight: 6.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.