
Lag Screw, 5/16 in, 4 in, Steel, 50 PK
Mfr # 48897
Zoro # G509204401
product price: $1.69
/pk 50, $0.03/eaSold in multiples of 7 for $11.83
Key Features
Screw Size
5/16 in
Material
Steel
Thread Style
Coarse
Head Type
Star
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48897
Zoro #
G509204401
UPC #
38902289360
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16 in
Fastener Length
4 in
Details
Material
Steel
Thread Style
Coarse
Item
Lag Screw
Head Type
Star
Description
Construction Screws are perfect for your next outdoor project. Common applications include decks, stairs and play sets. These products have features that are both impressive and unique. The star drive virtually eliminates cam-out for a smooth, effortless drive every time. Chances for splitting wood are greatly reduced by the patented cross-cut threads and the wood biting cut point. These two features combine to prevent wood splitting by grinding wood and removing fibers from the hole. Use with treated lumber.
- • Reinforced neck, aggressive thread design and type 17 cut point
- • Truss head and star drive help eliminate cam-out for a smooth, effortless drive every time
- • No pre-drilling required
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.