Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive

  • Mfr # 77482

  • Zoro # G903755325


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Fastener Length
6 in
Material
Steel
Finish
Zinc Plated
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77482
Zoro #
G903755325
UPC #
8236085617
Country of Origin
China

Dimensions

Screw Size
5/8 in
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Grade
Grade 2
Head Style
Hex

Description

Features
  • Hex head
  • Grade 2
  • Zinc Plated Steel
  • Size: 5/8'' x 6''
Specifications
  • Diemension: 4" H x 9" W x 4.5" L
  • Weight: 13.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.