Large Nickel Plated Clear Metal/Plastic 3 in. L Cup Hook 3 lb 1 pk
- Mfr # 701475
- Zoro # G509579295
product price:
$
1.75
/pk of 30, $0.06/ea
Sold in multiples of 30 pks for
$52.50
Key Features
Working Load Limit
8 lb
Hook Material
Metal/Plastic
Hook Height
2-1/2 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701475
- Zoro #
- G509579295
- UPC #
- 8236274400
- Country of Origin
- China
- Working Load Limit
- 8 lb
- Hook Material
- Metal/Plastic
- Color
- Clear
Dimensions
- Hook Height
- 2-1/2 in
Description
Suction cup hooks are a quick and easy way to hang lightweight items from windows, bathroom tile, or other smooth, non-porous surfaces. Easily placed, relocated, and removed without damaging surfaces. Great for hanging children's drawings or other decorations.
- • PRIMARY USE: Perfect for hanging lightweight items such as lights and decorations
- • ATTACHES BEST TO: Glass, tile, or metal surfaces are ideal for mounting
- • DAMAGE FREE: Won't cause damage to mounted surface
- • SAFE WORKING LOAD LIMIT: 3lbs
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.