Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lb 1-1/2" Ring Dry Nail

  • Mfr # 461260

  • Zoro # G606713257


product price: $11.89
/ea

Key Features

Material
Steel
Length
1-1/2"
Finish
Bright
Head Type
Flat
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461260
Zoro #
G606713257
UPC #
38902055262
Country of Origin
China

Dimensions

Length
1-1/2"

Details

Item
Drywall Nail
Material
Steel
Finish
Bright
Head Type
Flat
Shank Type
Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.