LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws, White
- Mfr # 250491
- Zoro # G515757663
product price:Â
$
61.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250491
- Zoro #
- G515757663
- UPC #
- 38902185709
- Country of Origin
- Taiwan, Province of China
Description
Powerpro LB 10 x 1in White Finish Metal To Wood Self-Drilling Roofing Screws Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads 2.5 Mils Of Powder With Chromate Sealer HWH With V-Neck Design Adds Strength & Prevents Heads From Popping EPDM Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer Starts Fast Finishes Straight Pro-Stick Bit Included. Specifications - Color: White - Size: 10 x 1 in. - Country of Origin: Taiwan - Weight: 5.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.