Zoro Homepage

Lb 1.25" 3D Under Nail

  • Mfr # 461380

  • Zoro # G306712178


product price: $9.45
/ea

Key Features

Material
Steel
Finish
Bright
Head Type
Flat
Shank Type
Ring
Gauge
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461380
Zoro #
G306712178
UPC #
38902056672
Country of Origin
Thailand

Dimensions

Length
1.25"

Details

Item
Underlayment Nail
Material
Steel
Finish
Bright
Head Type
Flat
Shank Type
Ring
Gauge
12.5
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.