Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lb 2.5" 8D Casing Nail

  • Mfr # 461302

  • Zoro # G507056965


product price: $10.45
/ea

Key Features

Material
Steel
Finish
Galvanized
Size
8D
Gauge
12.5GA
Length
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461302
Zoro #
G507056965
UPC #
38902056498
Country of Origin
China

Dimensions

Size
8D
Length
2.5"

Details

Material
Steel
Finish
Galvanized
Gauge
12.5GA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.