Lb 2.5X8 Brt Finis Nail
Mfr # 461373
Zoro # G006712072
product price: $11.69
/eaKey Features
Size
8D
Length
2-1/2"
Material
Steel
Head Type
Cupped
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461373
Zoro #
G006712072
UPC #
38902055552
Country of Origin
Thailand
Dimensions
Size
8D
Length
2-1/2"
Details
Material
Steel
Head Type
Cupped
Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.