Zoro Homepage

Lb 3" 16D Brt Dplx Nail

  • Mfr # 461396

  • Zoro # G207067100


product price: $9.15
/ea

Key Features

Material
Steel
Length
3"
Finish
Bright
Head Type
Duplex
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461396
Zoro #
G207067100
UPC #
38902056719
Country of Origin
Thailand

Dimensions

Length
3"

Details

Item
Nail
Material
Steel
Finish
Bright
Head Type
Duplex
Shank Type
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.