Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lb 3.5X16 Finish Nail

  • Mfr # 461308

  • Zoro # G506674344


product price: $10.05
/ea

Key Features

Size
16D
Length
3-1/2"
Material
Steel
Head Type
Brad
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461308
Zoro #
G506674344
UPC #
38902055385
Country of Origin
China

Dimensions

Size
16D
Length
3-1/2"

Details

Material
Steel
Head Type
Brad
Color
Silver
Finish
Hot-Dipped Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.