Zoro Homepage

Lb 6D Hd Finish Nail

  • Mfr # 461305

  • Zoro # G506674375


product price: $9.69
/ea

Key Features

Size
6D x 2"
Length
2"
Material
Steel
Finish
Hot-Dipped Galvanized
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461305
Zoro #
G506674375
UPC #
38902057143
Country of Origin
China

Dimensions

Size
6D x 2"
Length
2"

Details

Material
Steel
Finish
Hot-Dipped Galvanized
Color
Silver
Head Type
Brad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.