Zoro Homepage

Lb 6X2 Brt Trim Nail

  • Mfr # 461378

  • Zoro # G606708529


product price: $16.85
/ea

Key Features

Size
#6x2"
Length
2"
Gauge
15
Material
Steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461378
Zoro #
G606708529
UPC #
38902056375
Country of Origin
Thailand

Dimensions

Size
#6x2"
Length
2"

Details

Gauge
15
Material
Steel
Finish
Bright
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.