Lb 8X2.5" Cut Mas Nail
Mfr # 461406
Zoro # G506715382
product price: $9.99
/eaKey Features
Material
Steel
Finish
Tempered
Length
2-1/2"
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461406
Zoro #
G506715382
UPC #
38902055644
Country of Origin
China
Dimensions
Length
2-1/2"
Details
Material
Steel
Finish
Tempered
Head Type
Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.