Zoro Homepage

Lock Nut, Steel, Zinc Plated

  • Mfr # 5321484

  • Zoro # G104032003


product price: $26.49
/ea

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5321484
Zoro #
G104032003
UPC #
8236432244
Country of Origin
China

Details

Item
Lock Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Features
  • 1/4"-20
  • USS/ Coarse Thread
  • Zinc Plated Steel
  • Box of 100 Pieces
  • Box of 100
Specifications
  • Dimension: 1.9" H x 3" W x 2.9" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.