Zoro Homepage

Lock Nut, Steel, Zinc Plated

  • Mfr # 718619

  • Zoro # G604044308


product price: $42.65
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718619
Zoro #
G604044308
UPC #
747925480639
Country of Origin
China

Details

Item
Lock Nut
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse

Description

Features
  • 20 Pack.
  • 3/4-10, Coarse Thread.
  • Zinc Plated Steel, Hex Nut.
  • Dimension - 4.5 x 3.3 x 2 in.
  • Item Weight - 2.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.