Shop HILLMAN
See all product information
Create Account
M-1P Padlock Key Blank M13 Single, PK10
- Mfr # 85168
- Zoro # G209199632
product price:
$
1.29
/pk of 10, $0.13/ea
Sold in multiples of 10 pks for
$12.90
Key Features
Type
Padlock
Material
Brass
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85168
- Zoro #
- G209199632
- UPC #
- 8236482607
- Country of Origin
- United States
- Type
- Padlock
- Item
- Key Blank
- Material
- Brass
- Color
- Silver
Description
Key blanks can be used for residential or commercial use. Whether you are in need of a replacement for a key lost, broken or stolen or just a spare key for a family member, friend or neighbor, these key blanks provide a great experience. These key blanks are easily cut on a variety of key machines, allowing you to choose your favorite vendor when making replacement or backup keys.
- • Durable build, key is made of brass and coated with a tough nickel finish, crafted to be resistant to chipping and scuffing
- • Easy to grip, wide head allows for easy gripping between thumb and fingers
- • Wide, flat surface makes gripping easy
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.