M10-1.50 mm D X 60 mm L Heat Treated Steel Hex Head Cap Screw, 25PK

  • Mfr # 916350

  • Zoro # G016112725


product price:  $34.89
/pk 25, $1.40/ea

Key Features

System of Measurement
Metric
Material
Steel
Fastener Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
916350
Zoro #
G016112725
UPC #
8236145939
Country of Origin
China

Dimensions

Fastener Length
60 mm

Details

Item
Hex Head Cap Screw
System of Measurement
Metric
Material
Steel

Description

Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these partially threaded, 8.8 grade metric screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.